East West Furniture NIQU7-WHI-W Wood Seat Dining Room Sets with 6 Kitchen Table & 6 Chairs; Buttermilk & Cherry - 7 Piece
Mfr # NIQU7-WHI-W
Zoro # G703850534
Product Information
- Brand East West Furniture
- MFR # NIQU7-WHI-W
- Zoro # G703850534
- Country of Origin China
- Category Dining Room Chairs
Description
There are 6 chairs included in this specific dynamic dinette set. You might be able to land a second dining table at a particular angle within this set. You may have a great Dinner when you are able to use the right dining set in this given situation. It is certainly possible to squeeze 6 people into this table and still have lots of space. There are 6 dining chairs in the set, but you may be able to have a larger number of people at a gathering party. You are going to be able to break out the finer plates, and it really would match this particular table. You can certainly have this dining room table set in your dining area.
Features- Dining Room Sets
- Best in class and quality
- Rich design as well as optimum functionality
- High quality material that lasts longer
- Aesthetic appeal of the room
- 7 Piece
- 6 Kitchen Table & 6 Chairs
- Color: Buttermilk & Cherry
- Table Shape: Rectangular
- Chair Dimension: 18" L x 18" W x 38.5" H
- Table Dimension: 54/66" L x 36" W x 30" H
- Weight: 220 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6'10" Beige Fabric (1182301)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A1-BF-RC-8546)
- ICEBERG Folding Chair, Charcoal, PK32 (64247)
- TRAULSEN Sensor, Coil Probe Kit, 74", Blue (334-60406-02)
- EAST WEST FURNITURE Norfolk Dining Chair with Wood Seat - Linen White - Set of 2 (NFC-LWH-W)
- EAST WEST FURNITURE East West Furniture ELP2T07 Elsa Parson Chair with Linen Whiteed Leg & Gray Fabric - Set of 2 (ELP2T07)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- MANHATTAN COMFORT Element 6-Piece Dining Chairs in Steel (4-DC2930-ST)
- FLASH FURNITURE 18" Light Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LG-BK-GG)
- BAXTON STUDIO Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Dining Chair (203-12589)
- East West Furniture Dining Room Chairs