Shop All Dining Room Chairs
East West Furniture
East West Furniture CEP4T07 Celina Parson Chair with Oak Leg & Linen Fabric - Limelight - Set of 2
Mfr # CEP4T07
Zoro # G403850001
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand East West Furniture
- MFR # CEP4T07
- Zoro # G403850001
- UPC # 840017344854
- Country of Origin China
- Category Dining Room Chairs
Description
A regal and affordable parson chair offers a touch of beauty to any dining room and provides a sensible seating arrangements. The CEP4T07 upholstered parson chair features a beautiful stitched exterior. Tall back, linen fabric, high-density foam padding, solid hardwood frame construction, comfortable, durable and attractive. Whether you use this dining chair is an easy to assemble and stylish answer to your seating needs.
Features- Celina Parson Chair with Oak Leg & Linen Fabric - Limelight
- Set of 2
- 2 x parson chair
- Collection: Celina
- Fabric Color: Limelight
- Leg Color: Oak
- Frame Material: Asian Hardwood
- Fabric: Linen Fabric
- Cushion Material: Foam
- Weight Capacity: 300 lbs
- Dimension: 41" H x 18.5" W x 22" L
- Weight: 74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 32L (695900)
- HIRSH 4 Drawer File Cabinet, Putty, A4/Legal/Letter (17453)
- HOLLAND BAR STOOL CO 25" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C425ColoUn)
- BOSS Leather Executive Chair, Loop, Black (B7601)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- EAST WEST FURNITURE East West Furniture ELP2T07 Elsa Parson Chair with Linen Whiteed Leg & Gray Fabric - Set of 2 (ELP2T07)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- EAST WEST FURNITURE Norfolk Dining Chair with Wood Seat - Linen White - Set of 2 (NFC-LWH-W)
- BAXTON STUDIO Estelle Oak Beige Button-tufted Upholstered Dining Chair (120-6672)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, Gray, PK 4 (QI003746.GY.4)
- BAXTON STUDIO Celie Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8994)
- East West Furniture Dining Room Chairs