Shop All Spreaders
This Product is Discontinued
Earthway
Rain Cover and Side Deflector (Discontinued)
Mfr # 60043R
Zoro # G3887414
This Product is Discontinued
Key Features
- For Use With Mfr. No. C22HD
- Includes Fold Up Plate
- Frame Material Steel
- Cover Material Plastic
Product Information
Details
Item | Rain Cover and Side Deflector |
For Use With | Mfr. No. C22HD |
Includes | Fold Up Plate |
Frame Material | Steel |
Cover Material | Plastic |
Description
Spreaders come in a variety of styles like ATV spreaders, tow behind spreaders, handheld spreaders and tailgate spreaders. Here are some important details for Earthway Raincover and Side Deflector. For Use With: Mfr. No. C22HD.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.