Shop All Spreaders
Earthway
65lb Large capacity broadcast spreader
Mfr # 2030Single
Zoro # G709532397
product price: $114.37
/ea
Free Shipping & Returns
$114.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Seeds and Fertilizer
- Wheel Type 10" Poly
- Width 38 in
- Hopper Material Poly, Steel
- Length 20 in
Product Information
Dimensions
Width | 38 in |
Length | 20 in |
Details
For Use With | Seeds and Fertilizer |
Wheel Type | 10" Poly |
Hopper Material | Poly, Steel |
Assembly | Pre-Assembled |
Color | Red, Black |
Description
- •PATENTED EVEN-SPREAD: Earthway's 3-hole-drop system, with side-spread control, promotes an even spread pattern with feathered edging for accurate applications. You can adjust the drop rate directly on the spreader.
- •SPREAD CONTROL: This patented design protects your flowerbeds, sidewalks, and walkways. It allows you to control the left side spread pattern, which lets you maintain the correct application rate even when close to paths and other places you don't want to spread material.
- •QUALITY: Engineered with ingenuity; deep lug poly wheels, epoxy powder coated chassis, and high-speed gearbox.
- •PRE-ASSEMBLED: 2030 Single comes pre-assembled for your easiest convenience. Store it just as quickly as you set it up.
- •MADE IN THE USA: EarthWay products are 100% Made in the USA by our manufacturing personnel. Every part of the assembly process is completed in the United States.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 1" Hose Barb x Male 3/4" GHT Fitting (44025001)
- DB ELECTRICAL Water Pump for John Deere Tractor - RE521502 (1406-6215)
- ECHO Backpack Blower, 535 cfm, 215 mph, 26 lb (PB-760LNT)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-18X24)
- EARTHWAY Deluxe Spreader with Pneumatic Tires (2050P)
- EARTHWAY Commercial 50lb Spreader (2150)
- EARTHWAY 80 LB Stainless Steel Commercial Broadcast Spreader (F80S)
- EARTHWAY Electric ATV Spreader- 12 volt (M20)
- EARTHWAY EV-N-Spred Deluxe Spreader (2050SU)
- EARTHWAY Ergonomic Handheld Spreader (16014)
- CHAPIN Handheld Spreader For Fertilizer/Ice Melt/Seed 64 oz (8740A)
- Earthway Spreaders