Shop All Trash Bags
Earthsense Commercial
56 gal Trash Bags, 43 in x 47 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK
Mfr # RNW4320
Zoro # G6178116
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Super Extra Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 2 mil
- Size 43 in x 47 in
- Color Black
Product Information
- Brand Earthsense Commercial
- MFR # RNW4320
- Zoro # G6178116
- UPC # 041215257643
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 47 in |
Width | 43 in |
Height | 47 in |
Details
Capacity | 56 gal |
Strength Rating | Super Extra Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 2 mil |
Color | Black |
Item | Trash Bags |
Standards | LEED Applicable; SCS Indoor Advantage Certified |
Package Configuration | 10 Rolls of 10 Bags |
Application | Can Liner |
Description
Item Can Liners,56gal.,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD N TUFF 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK (GNT3340)
- GEORGIA-PACIFIC Dry Wipe, White, Box, Bonded Cellulose, 128 Wipes, 12 1/2 in x 9 1/4 in, 10 PK (29518)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW5)
- LPS D'Gel(R), Solvent Degreaser Wipes, Orange (61244)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW5820)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4620)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK (RNW6060)
- EARTHSENSE COMMERCIAL 16 gal Trash Bags, 24 in x 33 in, Heavy-Duty, 0.85 mil, Black, 500 PK (RNW3310)
- EARTHSENSE COMMERCIAL 10 gal Trash Bags, 24 in x 23 in, Heavy-Duty, 0.85 mil, Black, 500 PK (RNW2410)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK (RNW4060)
- DURASACK 48 Gallons Home and Yard Bags, Blue, 3 PK (BB-2028BLU-3PK)
- Earthsense Commercial Trash Bags