Shop All Composters, Rain Barrels & Accessories
Earthminded
EarthMinded PRN1022 45 Gallon RainStation Rain Barrel - Terracotta
Mfr # PRN1022
Zoro # G704054047
original price:
$162.65
12% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Earthminded
- MFR # PRN1022
- Zoro # G704054047
- UPC # 854472002143
- Country of Origin China
- Category Composters, Rain Barrels & Accessories
Description
The EarthMinded RainStation rain barrel is a complete rainwater harvesting system that includes our patented FlexiFit diverter for easy installation and trouble free use. RainStation rain barrels feature a reversible "Planter Top" lid that can be used to grow annuals or herbs on top of the barrel making it both functional and decorative. Our patented FlexiFit diverter helps prevent overflows and flooding that plague conventional top-fill rain barrels and can damage a home's foundation.
45product-growersThe RainStation can be assembled and installed in minutes. Locate near any downspout around the home, garage or out-building to catch and store rainwater for outdoor watering and washing chores. The RainStation is a convenient way to save both water and money.
The RainStation® 45 gallon rain barrel features a 45 gallon barrel with a reversible lid that can be used as a planter top. A convenient size for decks, patios and balconies includes all parts for easy installation, our Flexifit diverter automatically passes excess water through the downspout to prevent flooding.
Color: Terracotta.
45 Gallon Barrel with snap on lid.
A convenient size for decks, patios and balconies.
from durable food grade HDPE resin.
Sealed system resists mosquitoes, insects, and algae growth.
Includes diverter and all parts needed for installation.
Diverter is easy to install and winterize.
No special tools needed – hole saw included.
Spigot and drain with standard garden hose connection.
All parts included to link 2 barrels together.
Illustrated step-by-step instructions.
Works with standard rectangular downspouts (2 x 3" and 3 x 4").
Dimensions 24"L x 34"H x 24"W.
45product-growersThe RainStation can be assembled and installed in minutes. Locate near any downspout around the home, garage or out-building to catch and store rainwater for outdoor watering and washing chores. The RainStation is a convenient way to save both water and money.
The RainStation® 45 gallon rain barrel features a 45 gallon barrel with a reversible lid that can be used as a planter top. A convenient size for decks, patios and balconies includes all parts for easy installation, our Flexifit diverter automatically passes excess water through the downspout to prevent flooding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 5 gal. Professional Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (416-Li)
- T TERRE Residential Grade .065 Square Trimmer Line 1 lb. Trimmer String Line Length 564 ft. (5740010065)
- LIBERTY Liberty Single Arm Navigator Rotating Hose Reel (712)
- DOGIPOT Cat Litter Box, End Table, Reg Sz, White (1705R-AW)
- EARTHMINDED 45 Gallon RainStation Rain Barrel Recycled Charcoal (PRN1023)
- EARTHMINDED EarthMinded F-RN069 Rain Barrel Linking Kit (F-RN069)
- EARTHMINDED EarthMinded F-RN053 Round Diverter Kit (F-RN053)
- RAINWATER EQUIPMENT 2 in. Stainless Steel Floating Intake Filter w/ 6' Hose (FIF-2-INCH-NSF-51)
- RESCUE Stoneware Urn Rain Barrel, Includes Planter, Diverter, Outlet Hose, 85 Gallons, Sand (2265-1)
- UPCYCLE PRODUCTS 55 gal Blue Rain Barrel (BLRO-55)
- RSVP INTERNATIONAL 6 Liter Biobag 50 Count (BIO-6)
- Earthminded Composters, Rain Barrels & Accessories