Shop All Two Way Radio Accessories
Earphone Connection
Push-Talk BT Adapter, BTD-35EC-S-PTT
Mfr # BTD-35EC-S-PTT
Zoro # G109440193
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Radio Series DP2000, MTP3000, XPR 3000, XPR 3300, XPR 3500
- Connection Adapting From Multi-Pin
- Compatible Radio Brand Motorola
- Compatible Radio Manufacturer Model Number DP2400, DP2600, MTP3100, MTP3200, MTP3250, XPR3500
- Connection Adapting To Bluetooth Earbuds
Product Information
- Brand Earphone Connection
- MFR # BTD-35EC-S-PTT
- Zoro # G109440193
- UPC # 812226026302
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Push-to-Talk Bluetooth Adapter |
Compatible Radio Series | DP2000, MTP3000, XPR 3000, XPR 3300, XPR 3500 |
Connection Adapting From | Multi-Pin |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | DP2400, DP2600, MTP3100, MTP3200, MTP3250, XPR3500 |
Connection Adapting To | Bluetooth Earbuds |
Description
Push-to-Talk Bluetooth Adapter, Product Type Push-to-Talk Bluetooth Adapter, Compatible Radio Brand Motorola, Compatible Radio Series DP2000, MTP3000, XPR 3000, XPR 3300, XPR 3500, Compatible Radio Manufacturer Model Number DP2400, DP2600, MTP3100, MTP3200, MTP3250, XPR3500, Connection Adapting From Multi-Pin, Connection Adapting To Bluetooth Earbuds, Connector Type Wireless Earbuds, Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS FIBER DISK ST 1-1/2X1/8"" (11-41502)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2150mAh (PMNN4544A)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB GP12170 17000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (GP12170)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Rite PRB1218 (ML18-12F256)
- EARPHONE CONNECTION BT Earpieces, EP-E2-35, Cmptbl:XPR (EP-E2-35)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- EARPHONE CONNECTION BT Earpieces, EP-E2-34 BLE, (EP-E2-34 BLE)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP301)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 28)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4028QR)
- MOTOROLA Earpiece, Black, 48 In. L (PMLN5001A)
- Earphone Connection Two Way Radios & Accessories