Shop All Two Way Radio Accessories
Earphone Connection
Lapel Microphone, No. of Wires 1, Black
Mfr # EP1328EC
Zoro # G5517421
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Wires 1
- Color Black
- Includes Clear Acoustic Long Tube, EC Easy-Connect Radio Adapter, One Fin Ultra(TM) Ambi Ear Tip for All Day Comfort
- For Use With Harris Macom Jaguar P5400, Harris Macom Jaguar P5500, Harris Macom Jaguar P7300, Harris Macom Jaguar XG-15, Harris Macom Jaguar XG-25, Harris Macom Jaguar XG-75, Harris/Macom Jaguar P5300
Product Information
- Brand Earphone Connection
- MFR # EP1328EC
- Zoro # G5517421
- UPC # 812226022816
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 28 in |
Details
Material | Polyurethane |
Item | Surveillance Kit |
Number of Wires | 1 |
Color | Black |
Includes | Clear Acoustic Long Tube, EC Easy-Connect Radio Adapter, One Fin Ultra(TM) Ambi Ear Tip for All Day Comfort |
For Use With | Harris Macom Jaguar P5400, Harris Macom Jaguar P5500, Harris Macom Jaguar P7300, Harris Macom Jaguar XG-15, Harris Macom Jaguar XG-25, Harris Macom Jaguar XG-75, Harris/Macom Jaguar P5300 |
Push To Talk | Yes |
Volume Control | No |
Features | An Ambidextrous Fit and Enhanced Acoustical Engineering for A Higher Level of Situational Awareness., Hit Your Mark Every Time with The Hawk EC Lapel Microphone with Easy-Connect Featuring Alignment Guide Arrows, Lightweight and Comes Complete with A Long Acoustic Clear Tube Earpiece and Fin Ultra(TM) Ambi Eartip, The Hawk EC Lapel Microphone with PTT Is Concealable, The Patented Fin Ultra(TM) Ambi-Ear Tip Provides All Day Comfort |
Connector | Multi-Pin |
Number of Surveillance Kits Included | 1 |
Compatible Radio Manufacturer Model Number | P5300, P5400, P5500, P7300, XG75 |
Number of Ears | One |
Earpiece Color | Clear |
Compatible Radio Series | P5300, P5400, P5500, P7300, XG-15, XG-25, XG-75, XL-45P, XL-95P |
Earpiece Connection Type | Acoustic Tube |
Earpiece Style | Earbud |
Microphone Location | Shirt/Lapel |
Compatible Radio Brand | Harris |
Radio Connector Type | Multi Pin |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Harris, Compatible Radio Series P5300, P5400, P5500, P7300, XG-15, XG-25, XG-75, XL-45P, XL-95P, Compatible Radio Manufacturer Model Number P5300, P5400, P5500, P7300, XG75, Compatible Radio Grainger Model Number 477V63, 477V64, 477V65, 477V66, 477V67, 477V68, 807RZ3, 807RZ4, 807RZ5, 807RZ6, 807RZ7, 807RZ8, 807RZ9, 807T01, 807T02, 807T03, 807T04, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9-M/DB25-F Serial Adapter, Thumbscrew(DB25)/Thumbscrew(DB9) (180240)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- ILC Replacement for Kenwood Knb-46l (KNB-46L KENWOOD)
- ANACOM MEDTEK Call Cord - EZ Call West-Com/West-Call 10 PIN (E5350-10)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4028QR)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP2BC)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-MC)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1069SCST)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1201)
- MOTOROLA Motorola Solutions PMLN7128A Heavy-Duty Swivel Belt Clip for SL300 Portable Radios (PMLN7128)
- Earphone Connection Two Way Radio Accessories