Shop All Two Way Radio Accessories
Earphone Connection
Earhook Lapel Microphone, Black
Mfr # EP303
Zoro # G0614369
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Number of Wires 1
- Color Black
- Includes Falcon Lapel Microphone, Hardwired Radio Adapter, Traditional Earhook Earpiece
- For Use With Motorola CLS1110, Motorola CLS1410, Motorola CP100, Motorola CP125, Motorola CP150, Motorola CP185, Motorola CP200, Motorola CP88, Motorola CT150, Motorola CT250, Motorola CT450, Motorola CT450LS, Motorola GP2000, Motorola GP300, Motorola GP308, Motorola GP68, Motorola GP88, Motorola XTN446, Motorola XTN500, Motorola XTN600
Product Information
- Brand Earphone Connection
- MFR # EP303
- Zoro # G0614369
- UPC # 878675000539
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 26 in |
Details
Item | Earpiece with Microphone |
Material | Polycarbonate/Metal |
Number of Wires | 1 |
Color | Black |
Includes | Falcon Lapel Microphone, Hardwired Radio Adapter, Traditional Earhook Earpiece |
For Use With | Motorola CLS1110, Motorola CLS1410, Motorola CP100, Motorola CP125, Motorola CP150, Motorola CP185, Motorola CP200, Motorola CP88, Motorola CT150, Motorola CT250, Motorola CT450, Motorola CT450LS, Motorola GP2000, Motorola GP300, Motorola GP308, Motorola GP68, Motorola GP88, Motorola XTN446, Motorola XTN500, Motorola XTN600 |
Push To Talk | Yes |
Volume Control | No |
Connector | 2-Pin |
Features | Designed to Attach Securely By A Soft Ear Hook |
Product Type | Earhook Lapel Microphone |
Number of Surveillance Kits Included | 1 |
Compatible Radio Series | BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN |
Earpiece Color | Black |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | BRP40, CLS1110, CLS1410, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP2000, GP300, GP308, GP68, GP88, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL150, XTN446, XTN500, XTN600 |
Radio Connector Type | Two Pin |
Number of Ears | One |
Earpiece Style | Ear Hook |
Microphone Location | Shirt/Lapel |
Description
Earpiece with Microphone, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Wall Phone, Beige, Msg Indicator (T-25 CRM w/MW)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9670MC Replacement Battery For Mitsubishi A6BAT MR-BAT Hitachi LIBAT-H (B9670MC)
- MIGHTY MAX BATTERY 12V 22Ah Battery Replaces CB19-12, ES1217, UB12200, LC-RD1217P (ML22-1270)
- DURACELL DURA3PK 15V 303Battery (67448)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4003)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1089SC)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 28)
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP2BC)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1222QR)
- EARPHONE CONNECTION Tie Clip Microphone, Black (EP603)
- ICOM Speaker, 3-5/8" L x 5-1/4" W (SP38)
- Earphone Connection Two Way Radio Accessories