Shop All Two Way Radio Accessories
Earphone Connection
Comfort Ear Tip, Clear, Push To Talk No
Mfr # EP-FUA-LC
Zoro # G5518891
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Clear
- Includes Large Fin Ultra(TM) Ambidextrous Ear Tip with Clear Elbow for Universal Fit
- Push To Talk No
- For Use With Acoustic Tubes
Product Information
- Brand Earphone Connection
- MFR # EP-FUA-LC
- Zoro # G5518891
- UPC # 812226022861
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Earpiece Size | Large |
Details
Material | Silicone |
Item | Ambidextrous Earmold |
Color | Clear |
Includes | Large Fin Ultra(TM) Ambidextrous Ear Tip with Clear Elbow for Universal Fit |
Push To Talk | No |
For Use With | Acoustic Tubes |
Volume Control | No |
Features | The Fin Ultra(TM) Ambi The First Ambidextrous Ear Tip Fit for Both The Left and Right Ear On The Market, No More Left and Right, Less Confusion and Hassle for The User, The Fin Ultra(TM) Ambi Ear Tip Is Made of Soft Silicone Gel Delivering All Day Comfort and More Cut-Outs That Allow More Ambient Sound to Pass Through for Full Situational Awareness |
Compatible Audio Accessory Brand | DeWalt, Harris, Hytera, Icom, Intermec, Kenwood, Midland, Motorola, Psion, Standard Horizon, Symbol, Universal, Vertex |
Compatible Radio Brand | Universal |
Compatible Radio Series | Universal |
Compatible Radio Manufacturer Model Number | Universal |
Description
Ambidextrous Earmold, Product Type Ambidextrous Earmold, Compatible Audio Accessory Brand DeWalt, Harris, Hytera, Icom, Intermec, Kenwood, Midland, Motorola, Psion, Standard Horizon, Symbol, Universal, Vertex, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Two Way Radio, VHF, 2W, 16 Ch, Analog (NX-P1202AVK)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH iZip i-1000 Scooter Battery (ML10-1241015)
- AIPHONE Master Station, 15VAC (DB-1MD)
- CETIS Hospitality Feature Phone, Ash (Aegis-5-08 (AS))
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1203)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-MC)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- EARPHONE CONNECTION Lapel Microphone, No. of Wires 1, Black (EP1334EC)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1222QR)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-SC)
- MOBILESPEC Headsets, 108 min. Talk Time, Wireless (MBS11181)
- Earphone Connection Two Way Radio Accessories