Shop All Two Way Radio Accessories
Earphone Connection
BT Earpieces, EP-E2-03,
Mfr # EP-E2-03
Zoro # G609440006
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 0
- Push To Talk Yes
- Volume Control Yes
- Compatible Radio Brand Motorola
- Radio Connector Type Bluetooth
Product Information
- Brand Earphone Connection
- MFR # EP-E2-03
- Zoro # G609440006
- UPC # 812226024766
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Bluetooth Earpiece |
Number of Wires | 0 |
Push To Talk | Yes |
Volume Control | Yes |
Compatible Radio Brand | Motorola |
Radio Connector Type | Bluetooth |
Microphone Location | Extended from Earpiece |
Number of Ears | One Ear |
Compatible Radio Series | CLS, CP, CT, SP10, SP21, SP50, XTN |
Compatible Radio Manufacturer Model Number | BRP40, CLS1110, CLS1410, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP2000, GP300, GP308, GP68, GP88, GTI, GTX, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL-50, XTN446, XTN500, XTN600 |
Earpiece Style | Ear Hook |
Earpiece Color | Black |
Number of Headsets Included | 1 |
Description
Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series CLS, CP, CT, SP10, SP21, SP50, XTN, Compatible Radio Manufacturer Model Number BRP40, CLS1110, CLS1410, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP2000, GP300, GP308, GP68, GP88, GTI, GTX, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL-50, XTN446, XTN500, XTN600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ Replacement AC Adapter for Lenovo Laptops (DQ-AC20325-YST)
- FELLOWES Monitor Riser, Black/Pearl (8038101)
- CMPLE Cmple 1269-N 4-Port High Speed USB 2.0 Splitter; Unpowered USB Hub (1269-N)
- STARTECH.COM USB C MULTIPORT ADAPTER-4K (DKT30CHSDPD1)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1089SCST)
- EARPHONE CONNECTION Tubeless Earpiece, Black, Push To Talk No (EP-MS1A-B)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1069SCST)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1201)
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP2BC)
- ICOM Radio Wall Charger, Charges 1 Unit (BC123SE)
- Earphone Connection Two Way Radio Accessories