Shop All Two Way Radio Accessories
Earphone Connection
BT Earpieces, EP-E2-01, Cmptbl:NX, TK
Mfr # EP-E2-01
Zoro # G709440012
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 0
- Push To Talk Yes
- Volume Control Yes
- Earpiece Color Black
- Number of Ears One Ear
Product Information
- Brand Earphone Connection
- MFR # EP-E2-01
- Zoro # G709440012
- UPC # 812226024759
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Bluetooth Earpiece |
Number of Wires | 0 |
Push To Talk | Yes |
Volume Control | Yes |
Earpiece Color | Black |
Number of Ears | One Ear |
Number of Headsets Included | 1 |
Radio Connector Type | Bluetooth |
Compatible Radio Brand | Motorola |
Compatible Radio Series | NX, TK |
Earpiece Style | Ear Hook |
Microphone Location | Extended from Earpiece |
Compatible Radio Manufacturer Model Number | 1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 340/340D, 3402V, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, FREETALK XLS, Nexedge NX220, NX-320, PROTALK XLS, TK-208 |
Description
Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series NX, TK, Compatible Radio Manufacturer Model Number 1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 340/340D, 3402V, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, FREETALK XLS, Nexedge NX220, NX-320, PROTALK XLS, TK-208
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Keyboard for Life Slim Spill-Safe Keyboard, 104 Keys, Black (K64370A)
- LOGITECH Rally Mounting Kit, 939001644 (939-001644)
- ADVANTUS Lanyards, Hvy Dty, Bk/Slv, PK12 (75406)
- VIVIDIA LCD Spotting Scope Telescope Camera, 50x, 35mm, 14M, 1080P, 5" Screen (SS 550)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-SC)
- EARPHONE CONNECTION Wireless Lapel Microphone, Black (BW-NTX5000)
- EARPHONE CONNECTION Listen-Only Earpiece, MFR# EP-MS2A-B (EP-MS2A-B)
- EARPHONE CONNECTION Tie Clip Microphone, Black (EP603)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1201)
- 3M PELTOR LiteCom FRS Headset MT53H7B4602-NA (MT53H7B4602-NA)
- Earphone Connection Two Way Radios & Accessories