Shop All HVLP Paint Sprayers
Earlex
Spray Port, 5.5 psi, Gravity Feed Gun
Mfr # 0HV6003GUS
Zoro # G0098187
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Settings 3
- Number of Stages 3
- Nozzle Size 1.3mm/0.051 in
- Pattern Size 1/4 in to 12 in
- Tank Capacity 1 qt
Product Information
- Brand Earlex
- MFR # 0HV6003GUS
- Zoro # G0098187
- UPC # 024964223145
- Country of Origin United States
- Category HVLP Paint Sprayers
Dimensions
Nozzle Size | 1.3mm/0.051 in |
Pattern Size | 1/4 in to 12 in |
Hose Length | 25 ft |
Details
Item | Spray Port |
Number of Settings | 3 |
Number of Stages | 3 |
Tank Capacity | 1 qt |
For Use With | Lacquer, Paints, Polyurethane, Stains |
Paint Type | Deck Stains, Enamels, Oil Based Paints, Stains and Solvent Based Paints, Thinned Latex, Varnishes, Water Based Paints, Wood Preservatives |
Voltage | 120 |
Amps | 10 A |
Paint Viscosity Optimum Range | 0-240 sec |
Max. Pressure | 5.5 psi |
Includes | Gravity Feed Gun, Hose, Manual, Turbine |
Paint Sprayer Sub-Brand | SprayPort 6003 |
Description
Spray Port, SprayPort 6003, Deck Stains, Enamels, Oil Based Paints, Stains and Solvent Based Paints, Thinned Latex, Varnishes, Water Based Paints, Wood Preservatives, Number of Settings 3, Number of Stages 3, Pattern Size 1/4 in to 12 in, Nozzle Size 1.3mm/0.051 in, Tank Capacity 1 qt, Paint Viscosity Optimum Range 0-240 sec, Hose Length 25 ft, Max. Pressure 5.5 psi, Voltage 120, Amps 10 A, For Use With Lacquer, Paints, Polyurethane, Stains, Includes Gravity Feed Gun, Hose, Manual, Turbine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Disposable Disk Filter, PK24 (DPC-66-K24)
- KRYLON INDUSTRIAL Spray Paint, Sun Yellow, Gloss, 12 oz (K01806A07)
- PAINTLINE PaintLine ProDryingRack SD Series (PSDR)
- WOOSTER Mini Dual Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (R212)
- EARLEX HVLP Stationary Paint/Stain Sprayer (2443205)
- ASTRO PNEUMATIC GRAVITY FEED GUN HOLDER (AOGFH1000)
- SATA SPRAY EQUIPMENT REPAIR KIT JET 1000 K HVLP RP (SQ130542)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- DEVILBISS GPG Gravity HVLP Gun Kit; GPG GRAVITY (GPG2, 1.8, 2.2, CUPPED) (905014)
- PAASCHE Paasche LXG-20 HVLP Gravity Feed Spray Gun with 2.0 mm Head (LXG-20)
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- Earlex HVLP Paint Sprayers