Shop All HVLP Paint Sprayers
Earlex
HVLP Stationary Paint/Stain Sprayer
Mfr # 2443205
Zoro # G711249160
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Settings 1
- Number of Stages 1
- Nozzle Size 1.5 mm
- Pattern Size 2 in to 5 in
- Tank Capacity 1 qt
Product Information
- Brand Earlex
- MFR # 2443205
- Zoro # G711249160
- UPC # 024964305674
- Country of Origin China
- Category HVLP Paint Sprayers
Dimensions
Nozzle Size | 1.5 mm |
Pattern Size | 2 in to 5 in |
Hose Length | 15 ft |
Details
Item | HVLP Stationary Paint/Stain Sprayer |
Number of Settings | 1 |
Number of Stages | 1 |
Tank Capacity | 1 qt |
For Use With | Paints |
Paint Sprayer Sub-Brand | Earlex 5700 |
Includes | Needle, Tip |
Voltage | 120V AC |
Paint Viscosity Optimum Range | Low to High |
Max. Pressure | 2.2 psi |
Amps | 5 A |
Paint Type | Enamels, Glazes, Oils, Sealers, Stains, Thinned Latex, Urethanes, Varnishes, Water-Based Lacquer |
Max. Flow | 20 cfm |
Description
HVLP Stationary Paint/Stain Sprayer, Earlex 5700, Enamels, Glazes, Oils, Sealers, Stains, Thinned Latex, Urethanes, Varnishes, Water-Based Lacquer, Number of Settings 1, Number of Stages 1, Pattern Size 2 in to 5 in, Nozzle Size 1.5 mm, Tank Capacity 1 qt, Paint Viscosity Optimum Range Low to High, Hose Length 15 ft, Max. Flow 20 cfm, Max. Pressure 2.2 psi, Voltage 120V AC, Amps 5 A, For Use With Paints, Includes Needle, Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Clear High Performance Water-Based Topcoat, Semi-Gloss (PTHSG)
- KRYLON Hammered Spray Paint, Black, Hammered, 12 oz (K02782007)
- A E S INDUSTRIES 2905 Artist Brush Assortment, Assorted Display, 144PK (AES-2905)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 8 oz (7776-730)
- WAGNER SPRAY TECH HVLP Paint Sprayer, 2 Stage, 1-1/2 qt. (0518080)
- CAMPBELL HAUSFELD GENERAL PURPSE SPRY GUN (DH4200)
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- DEVILBISS Cup Cleaning Brush, Nylon, Short Handle (DPC-44)
- SHARPE MANUFACTURING FX2000 1.0MM SPRAY GUN (SH288883)
- BINKS Air Brush Kit, 0 to 50 psi, .052 In (59-10006)
- ASTRO PNEUMATIC SPRAY GUN 1.3 NOZZLE HIGH EFFEC (AOEUROHE103)
- Earlex HVLP Paint Sprayers