Shop All Toilets
Eago
HIGH EFFICIENCY LOW FLUSH ECO-FRIENDLY CERAMIC TOILET
Mfr # TB336
Zoro # G7817524
product price: $580.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Product Information
Description
This dual flush toilet features a 1.6 Gallon large flush button and a 1.1 Gallon small flush button. WaterSense Certified.
Soft Closing Toilet Seat & Lid Included.
Powerful and efficient 3" flushing valve. Reduces the number of problems typically associated with older ball-chain-flapper systems.
Wide water surface. A large surface area keeps odors down and allows for easy cleaning.
Balanced water distribution. Designed to maintain the optimal balance between an increased diameter and proper exit velocity.
Large 2" fully glazed trap. Fully glazing the trap way ensures that waste flows smoothly to the exit with a single flush, each time.
Big Jet Hole. This toilet also includes the wax ring for installation.
Only One Flush. The Most Advanced Flushing System. Tested Flushing Power: 25 sponge stripes. 90 polypropylene balls.
Standard 12" rough in. Water supply line hose not included.
Certified by Uniform Plumbing Code (cUPC)
Soft Closing Toilet Seat & Lid Included.
Powerful and efficient 3" flushing valve. Reduces the number of problems typically associated with older ball-chain-flapper systems.
Wide water surface. A large surface area keeps odors down and allows for easy cleaning.
Balanced water distribution. Designed to maintain the optimal balance between an increased diameter and proper exit velocity.
Large 2" fully glazed trap. Fully glazing the trap way ensures that waste flows smoothly to the exit with a single flush, each time.
Big Jet Hole. This toilet also includes the wax ring for installation.
Only One Flush. The Most Advanced Flushing System. Tested Flushing Power: 25 sponge stripes. 90 polypropylene balls.
Standard 12" rough in. Water supply line hose not included.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (190BV)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Ch (T17459-LHD)
- ZORO SELECT Elbow, 90 Degrees, 4", Iron, 1000 psi (0390014306)
- DANCO Danco 2604585 5 in. Style Basin Drain with Stopper for Use with Lavatories; Steel; Chrome Plated (2604585)
- EAGO DUAL FLUSH ECO-FRIENDLY HIGH EFFICIENCY LOW FLUSH CERAMIC TOILET (TB356)
- EAGO EAGO WD332 Round Modern Wall Mount Dual Flush Toilet Bowl (WD332)
- EAGO DUAL FLUSH ECO-FRIENDLY HIGH EFFICIENCY LOW FLUSH CERAMIC TOILET (TB351)
- EAGO EAGO TB358 Dual Flush One Piece Elongated Ceramic Toilet (TB358)
- EAGO MODERN DUAL FLUSH ECO-FRIENDLY HIGH EFFICIENCY CERAMIC TOILET (TB346)
- EAGO EAGO WD390 White Modern Ceramic Wall Mount Toilet Bowl (WD390)
- KOHLER Highline 1.1 Gpf Pressure Toilet - Et (3519-7)
- Eago Toilets