Shop All Cable Bits
Eagle Tool Us
Switch Bit Shank Kit, 3/16in.Dia.x51in.L
Mfr # ET18751
Zoro # G7544372
product price: $14.86
/ea
$14.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 3/16 in
- Features Interchangeable, Flexible
- Shank Dia. 3/16"
- Overall Length 51 in
- Length 51 in
Product Information
- Brand Eagle Tool Us
- MFR # ET18751
- Zoro # G7544372
- UPC # 850078004123
- Country of Origin United States
- Category Cable Bits
Dimensions
Hex Shank Size | 3/16 in |
Shank Dia. | 3/16" |
Overall Length | 51 in |
Length | 51 in |
Dia. | 3/16" |
Shank Hex Size | 3/16 in |
Shank Length | 51 in |
Shank Diameter | 3/16 in |
Details
Features | Interchangeable, Flexible |
Item | Cable Drill Bit |
For Use With | Switch Bit Heads |
Shank Material | High Speed Steel |
Number of Shanks | 1 |
Shank Type - Machining | Hex |
Description
Cable Drill Bit, Number of Shanks 1, High Speed Steel Shank Material, 3/16 in Shank Hex Size, Shank Diameter 3/16 in, Overall Length 51 in, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Fiberglass Hammer 8 Oz (HG8C)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY (Tool Only) (2868-20)
- WESTWARD Tip (830-0390-1)
- GEDORE Combination Wrench, 36mm (1 B 36)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS375)
- EAGLE TOOL US Split Cable Bit, 3/8in Dia., 72in L (EC37572)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x54in.L (EHS50054)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 24in L (EC25024)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (ESP56236)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- Eagle Tool Us Cable Bits