Shop All Step Drill Bits
Eagle Tool Us
Quick Switch Bits Hex, 3/16in Shank, 3 pcs
Mfr # ETHXKIT187
Zoro # G8850545
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes Extension Adaptor, Handy Storage Case, Quick Change Hex Adaptor
- Application All 3/16" Shank Cable Installer and Switch Bits
- Overall Length 4 in
- For Use With 3/16 in Switch Bit Shanks
Product Information
- Brand Eagle Tool Us
- MFR # ETHXKIT187
- Zoro # G8850545
- UPC # 850078004949
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Overall Length | 4 in |
Overall Width | 9/16 in |
Overall Height | 9/16 in |
For Drill Bit Size | 1/4 in, 3/8 in, 1/2 in, 9/16 in |
Details
Number of Pieces | 3 |
Includes | Extension Adaptor, Handy Storage Case, Quick Change Hex Adaptor |
Item | Quick Switch Bits Hex |
Application | All 3/16" Shank Cable Installer and Switch Bits |
For Use With | 3/16 in Switch Bit Shanks |
For Tool Type | 3/16 in Switch Bit Shanks |
Shank Type - Machining | Hex |
Sub Brand | Quick Switch |
Description
Quick Switch Bits Hex, For Use With 3/16 in Switch Bit Shanks, For Drill Bit Size 1/4 in, 3/8 in, 1/2 in, 9/16 in, Hex, Overall Length 4 in, Overall Width 9/16 in, Overall Height 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/16" x 2" Annular Cutter (49-59-2131)
- GREENLEE Drill and Tap Bit, HSS, 10-32 (LDTAP10-32)
- STEELMAN 1" Drive x 33mm 6-Point Deep Impact Socket (79292)
- SLUGGER BY FEIN Annular Cutter Set TiN, 2 In Cut D, 5 Pc (63134999017)
- EAGLE TOOL US Quick Switch Bits Hex, 1/4in Shank, 3 pcs. (ETHXKIT250)
- KLEIN TOOLS Step Drill Bit Double-Fluted #1, 1/8 to 1/2-Inch (KTSB01)
- KLEIN TOOLS Step Bit Kit, Spiral DoubleFluted, VACO, 4Piece (25950)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 (C20287)
- GREENLEE Step Bit Set, 3 Flat Shanks, (#1, 4, 9) (GSBSET3)
- IRWIN Brad Drill Bits (49617)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- Eagle Tool Us Step Drill Bits