Shop All Auger Drill Bits
Eagle Tool Us
Flexible Drill Bit, 9/16in.Dia.x36in.L
Mfr # EA56236
Zoro # G7629867
product price: $34.96
/ea
$34.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Application Wood
- Shank Size 3/16 in
- Features Self-Feeding
- Overall Length 36 in
Product Information
- Brand Eagle Tool Us
- MFR # EA56236
- Zoro # G7629867
- UPC # 850078004789
- Country of Origin United States
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Shank Size | 3/16 in |
Overall Length | 36 in |
Length | 36" |
Dia. | 9/16" |
Shank Dia. | 3/16" |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 34 in |
Shank Hex Size | 3/16 in |
Description
Auger Style, Auger Style Cable Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 34 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 6145 Straight Grinder (30A145)
- KOMELON Self Lock 25 ft. L X 1 in. W Revolutionary Auto Lock Tape Measure 1 pk (SL2825)
- URREA 3/4" Drive 6-Point Deep Impact Socket 37MM (7537ML)
- SITEPRO 36" (92cm) Heavy Duty Lath Bag (21-236)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 18in L (EA37518)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EA50072)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 36in L (EA37536)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 72in L (EA75072)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 24in L (EA37524)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x24in.L (EA56224)
- BOSCH NailKiller Auger, 5/8In x 7-1/2In, Tube (NKST10)
- Eagle Tool Us Auger Drill Bits