Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/8in.Dia.x72in.L
Mfr # ESP37572
Zoro # G7454632
product price: $36.01
/ea
$36.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Wood
- Shank Size 3/16 in
- Dia. 3/8"
- Cutting Edge Screw point
Product Information
- Brand Eagle Tool Us
- MFR # ESP37572
- Zoro # G7454632
- UPC # 850078004345
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Dia. | 3/8" |
Length | 72" |
Shank Dia. | 3/16" |
Overall Length | 72 in |
Maximum Drilling Depth | 70 in |
Shank Diameter | 3/16 in |
Shank Hex Size | 3/16 in |
Description
Screw Point, Screw Point Cable Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Bottle Holder (3775L)
- HOUGEN-OGURA 75002.5PR Electro-Hydraulic Hole Puncher-120V (0752102)
- OSG Straight Flute Hand Tap, 9/16"-18, Bottoming, 5 Flutes, UNF (1005202008)
- CHANNELLOCK SCRWDRIVR SLTD 1/4X4 in. (S144A)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EM25018)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x24in.L (ESP75024)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 36in. L (ESP50036)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x54in.L (EHS50054)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 54in L (EC25054)
- MILWAUKEE TOOL Cable Bit 3/8" x 54" (48-13-8237)
- Eagle Tool Us Cable Bits