Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/4in.Dia.x54in.L
Mfr # ESP75054
Zoro # G7458245
product price: $41.33
/ea
$41.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Application Wood
- Shank Size 1/4 in
- Drill Bit Material Carbon Steel
- Dia. 3/4"
Product Information
- Brand Eagle Tool Us
- MFR # ESP75054
- Zoro # G7458245
- UPC # 850078004437
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Size | 1/4 in |
Dia. | 3/4" |
Shank Dia. | 1/4" |
Length | 54" |
Overall Length | 54 in |
Maximum Drilling Depth | 52 in |
Shank Diameter | 1/4 in |
Shank Hex Size | 3/16 in |
Description
Masonry, Screw Point Cable Drill Bit, 3/4 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- SPEEDAIRE Eraser Wheel, 4", Rubber, 4000 RPM (21AC18)
- 5.11 Bag/Tote, Bag, Flat Dark Earth, 1050D Nylon (56026)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #44 (C15899)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EM25018)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x72in.L (EHS37572)
- Eagle Tool Us Drill Bits