Shop All Welding Parts
Eagle Tool Us
Firepower Victor FR1444-0891 Velocity 0.030 in. Contact Tip
Mfr # FR1444-0891
Zoro # G204126961
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eagle Tool Us
- MFR # FR1444-0891
- Zoro # G204126961
- UPC # 716352585590
- Country of Origin China
- Category Welding Parts
Description
Features
- Velocity 0.030" Contact Tip
- Dimension: 5" H x 1" W x 3" L
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (E7018-332-50)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- RADNOR Contact Tip, 0.023, Miller, PK25 (RAD64002900)
- PLATO Tip Cleaning Sponge (CS-9/625)
- RELIANCE WATER HEATERS HC PIPE NIPPLES 2PK (100108410)
- WESTERN ENTERPRISES CGA 032 BODY RH-1/4 NPT (AW-15A)
- DYNAFLUX Crack Check Nuclear Penetrant Inspection, Type: Developer - Form D, Size: 16 oz (DF315-16)
- FLANGE WIZARD Plasma Case (8920-P-1.275)
- BROCO 3/8 in. Collet Kit (PCRP-305A)
- WYPO WYPO 326-SP-1 Wy Sp-1 Standard Tip Cleaner (326-SP-1)
- SAFCO Safco® Plastic Liner, 21 Gallon, Black (9668)
- Eagle Tool Us Welding Parts