Shop All Fishing Tapes, Sticks, & Lines
Eagle Tool Us
Fiberglass Wire Fishing Rods, 8 ft.
Mfr # ETF2508
Zoro # G7061321
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (2) 4 ft.
- Tape Material Fiberglass
- Size 1/4" dia.
- Features To Install Wires Above Ceilings, Through Walls and Under Carpets, Flexible, Rigid, Steel Bull Nose With Holes For Pulling Wires
Product Information
- Brand Eagle Tool Us
- MFR # ETF2508
- Zoro # G7061321
- UPC # 855376005346
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | (2) 4 ft. |
Size | 1/4" dia. |
Details
Tape Material | Fiberglass |
Features | To Install Wires Above Ceilings, Through Walls and Under Carpets, Flexible, Rigid, Steel Bull Nose With Holes For Pulling Wires |
Item | Fiberglass Wire Fishing Rods,8 ft. |
Description
Fiberglass Wire Fishing Rods,8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Ratchets 1/4 Dr 5-1/2 in. (RA14)
- RUKO Knockout Punch, PG 13.5, 20.4mm (109204)
- SLUGGER BY FEIN Annular Cutter, 3/4 dia., 2D (63134190117)
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- EAGLE TOOL US Chain and Magnet Kit, for Fish Rods (ETF NOODLE KIT)
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 16 ft. (ETF25016)
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 12 ft. (ETF25012)
- EAGLE TOOL US Lighted Tip, Fiberglass, Fish Rods (ETFLKIT1)
- KLEIN TOOLS Multi Flex Glow Rod Set, 25Foot (50254)
- ECLIPSE Fish Tape, 1/8 In x 100 ft, Spring Steel (900-148)
- BES MANUFACTURING Coated Fiberfish II 6 Foot Kit (30ft total) (PCF207)
- Eagle Tool Us Fishing Tapes, Sticks, & Lines