Shop All Fishing Tapes, Sticks, & Lines
Eagle Tool Us
Fiberglass Wire Fishing Rods, 16 ft.
Mfr # ETF25016
Zoro # G7133029
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (4) 4 ft.
- Tape Material Fiberglass
- Size 1/4" dia.
- Features To Install Wires Above Ceilings, Through Walls and Under Carpets, Flexible, Rigid, Steel Bull Nose With Holes For Pulling Wires
Product Information
- Brand Eagle Tool Us
- MFR # ETF25016
- Zoro # G7133029
- UPC # 855376005360
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | (4) 4 ft. |
Size | 1/4" dia. |
Details
Tape Material | Fiberglass |
Features | To Install Wires Above Ceilings, Through Walls and Under Carpets, Flexible, Rigid, Steel Bull Nose With Holes For Pulling Wires |
Item | Fiberglass Wire Fishing Rods,16 ft. |
Description
Fiberglass Wire Fishing Rods,16 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5/8" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86240)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- MILWAUKEE TOOL OPEN-LOK Oscillating Multi-Tool Blade for Wood (3 pk) (49-10-9004)
- PELICAN Desert Tan Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-190)
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 8 ft. (ETF2508)
- EAGLE TOOL US Lighted Tip, Fiberglass, Fish Rods (ETFLKIT1)
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 12 ft. (ETF25012)
- EAGLE TOOL US Chain and Magnet Kit, for Fish Rods (ETF NOODLE KIT)
- KLEIN TOOLS High Flex Polyester Fish Tape, 75-Foot (50375)
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- JAMESON Little Buddy Accessory Kit for 3/16-inch Rod (10-316-AK)
- Eagle Tool Us Electrical Tools