Shop All Drill Extensions
Eagle Tool Us
Drill Bit Extensn, 1/4in Shank Dia, 36in L
Mfr # ETX25036
Zoro # G0332818
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Drill Bit Size 1/4 in
- Length 36 in
- For Use With Connect to Either a Standard Cable Bit or 1/4 in Hex Shank Drill Bit
- Overall Length 36 in
Product Information
- Brand Eagle Tool Us
- MFR # ETX25036
- Zoro # G0332818
- UPC # 850078004987
- Country of Origin United States
- Category Drill Extensions
Dimensions
Hex Shank Size | 1/4 in |
Drill Bit Size | 1/4 in |
Length | 36 in |
Overall Length | 36 in |
For Drill Shank Diameter | 1/4 in |
Extension Shank Diameter | 1/4 in |
For Drill Diameter | 1/4 in, 3/8 in, 1/2 in, 9/16 in, 3/4 in, 1 in |
Details
Item | Drill Bit Extension |
For Use With | Connect to Either a Standard Cable Bit or 1/4 in Hex Shank Drill Bit |
Extension Shank Type | Straight with Three Flats |
Number of Pieces | 1 |
For Drill Shank Type | Hex |
Material - Machining | High Speed Steel |
Flexible Shank | No |
Angled Head | Straight |
For Drill Bit Type | Extended Drills |
Measurement System | Fractional Inch |
Description
Drill Bit Extension, 36 in Overall Length, Straight with Three Flats, For Drill Shank Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 21/64 (57221)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL2)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 x 1 1/2 In (W-8)
- STARRETT Lug On-Center Back, 81 Dial Indicator (PT06836-1)
- EAGLE TOOL US Flexible Extension, 54 In. L (EX18754)
- EAGLE TOOL US Flexible Extension, 36 In. L (EX25036)
- EAGLE TOOL US Drill Bit Extension, 1/4" Hex, 54" L (ETX25054)
- EAGLE TOOL US Flexible Extension, 36 In. L (EX18736)
- EAGLE TOOL US Flexible Extension, 1/4" Hex, 54" L (EX25054)
- DIABLO Universal Extension, 18"x3/8 (DHS375XT18)
- L.H. DOTTIE L.H. Dottie 12'' Ship Auger & Speed-D-Feed Bit Extension (X12)
- Eagle Tool Us Drill Bit Accessories