Shop All Locking Pliers
Eagle Tool Us
Channellock CL360 9 in. Welding Plier
Mfr # CL360
Zoro # G703989104
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eagle Tool Us
- MFR # CL360
- Zoro # G703989104
- Country of Origin China
- Category Locking Pliers
Description
Features
- 9" Welding Plier
- Dimension: 1" H x 4" W x 12" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Pin, 1/2 in., Silver, PK100 (50012-PWR)
- MILWAUKEE TOOL 1-3/8" BIG HAWG w/Carbide Teeth (49-56-9200)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-13/16 SGL HEAD OPEN END (MT11)
- DEWALT 20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare) (DCF622B)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A01 SBA)
- GRIP-ON 10" steel locking clamps with self leveling jaws (GR23310)
- BOSCH Brake Piston Removal Locking Pliers (4799)
- GREAT NECK Great Neck Saw Needle Nose Plier HSN4C (76812004871)
- WILLIAMS 7 in Curved Jaw Locking Plier (23302)
- DURSTON MANUFACTURING PLIERS "J" TYPE SLIDE LOCK (VISLP4)
- IRWIN 12 in Original Large Jaw Locking Plier (12L3)
- Eagle Tool Us Locking Pliers