Shop All Welding Parts
Eagle Tool Us
Firepower Victor FR1444-0886 Velocity 0.5 in. MIG Nozzle
Mfr # FR1444-0886
Zoro # G404126945
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eagle Tool Us
- MFR # FR1444-0886
- Zoro # G404126945
- UPC # 716352585545
- Country of Origin China
- Category Welding Parts
Description
Features
- Velocity 0.5" MIG Nozzle
- Dimension: 5" H x 1" W x 3" L
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.062, Binzel, PK25 (RAD64002894)
- CHEMTRONICS Desoldering Wick, 25 ft., 4, Copper, Rosin (50-4-25)
- ALPHA FRY Flux Water Soluable 2 Oz (51051)
- HAKKO Wire Stripper Connector Assembly (FT-8004)
- WESTERN ENTERPRISES Western Enterprises 312-MB-70 We Mb-70 Block (312-MB-70)
- HOMESTEAD 22018 1 lbs. 0.117 Plumbing Wire Solder (HO3029861)
- 3M SPEEDGLAS Face Seal for 9100 MP (27-0099-28)
- WESTERN ENTERPRISES HOSE REPAIR KIT W/ C-1P TOOL (CK-20)
- UNIWELD ACETYLENE B TANK CONTENTS TEST GAUGE (TGCB)
- WESTERN ENTERPRISES Western Enterprises 312-317 Adaptor Cga-520-510 (312-317)
- MAGSWITCH Magswitch 474-8100810 Hand Lifter 400 Fixed (474-8100810)
- Eagle Tool Us Welding Parts