Shop All Lab Dishes
Eagle Thermoplastics
Weighing Dish, PK100
Mfr # D70-100
Zoro # G4212722
original price:
$15.49
23% off
new price: $11.79
/pk 100, $0.12/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 80 mL
- Color Gray
- Material Aluminum
- Diameter 70 mm
- Depth 5/8 in
Product Information
- Brand Eagle Thermoplastics
- MFR # D70-100
- Zoro # G4212722
- Country of Origin United States
- Category Lab Dishes
Dimensions
Diameter | 70 mm |
Depth | 5/8 in |
Details
Item | Weighing Dish |
Capacity | 80 mL |
Color | Gray |
Material | Aluminum |
Description
Weighing Dish, Capacity 80 mL, Gray, Depth 5/8 in, Diameter 70 mm, Aluminum, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Bottle, 32 oz, PK12 (GLC-05091)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- EAGLE THERMOPLASTICS Weighing Dish, 1-13/16 In. D, PK100 (D75-100)
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- EAGLE THERMOPLASTICS Weighing Dish, 70mL, 11/16 In. D, PK100 (D63-100)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 3-1/2 In. L, PK500 (WB-316)
- EAGLE THERMOPLASTICS Weighing Dish, 5-3/8 In. L, PK250 (PB-315)
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- LAB SAFETY SUPPLY 150x15mm TC Treated Dish, PK60 (11L825)
- Eagle Thermoplastics Labware