Shop All Lab Dishes
Eagle Thermoplastics
Weighing Dish, 3/4 In. D, PK500
Mfr # HWB-300
Zoro # G3906147
original price:
$30.29
17% off
new price: $24.85
/pk 500, $0.05/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Color White
- Material polystyrene
- Depth 3/4 in
Product Information
- Brand Eagle Thermoplastics
- MFR # HWB-300
- Zoro # G3906147
- Country of Origin United States
- Category Lab Dishes
Dimensions
Depth | 3/4 in |
Details
Item | Weighing Dish |
Capacity | 50 mL |
Color | White |
Material | polystyrene |
Description
Weighing Dish, Capacity 50 mL, White, Depth 3/4 in, Polystyrene, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Write-On, 7 oz., 7" L, PK500 (B01489)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- KEE SAFETY Kee Safety - 14/8 - Kee Klamp Straight Coupling, 1-1/2" Dia. (14/8)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- EAGLE THERMOPLASTICS Weighing Dish, 1-13/16 In. D, PK100 (D75-100)
- EAGLE THERMOPLASTICS Weighing Dish, 5/16 In. D, PK50 (D-126)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/4 In. D, PK500 (HWB-550)
- EAGLE THERMOPLASTICS Weighing Dish, 70mL, 11/16 In. D, PK100 (D63-100)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- ZYMO RESEARCH 96-Well PCR Conversion Plate, 2 Plates, 2PK (ZC2008)
- Eagle Thermoplastics Lab Dishes