Shop All Laboratory Carriers & Caddies
Eagle Thermoplastics
Bottle Carrier, Rubber, Holds 1 Liter
Mfr # B-100-1
Zoro # G4034502
original price:
$36.89
5% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acid Bottles
- Material Thermoplastic
- Height 10"
- Number of Compartments 1
- Width 4 1/2 in
Product Information
- Brand Eagle Thermoplastics
- MFR # B-100-1
- Zoro # G4034502
- Country of Origin United States
- Category Laboratory Carriers & Caddies
Dimensions
Height | 10" |
Width | 4 1/2 in |
Overall Height | 10 in |
Container Height | 6 1/2 in |
Overall Length | 10 in |
Overall Width | 4 1/2 in |
Details
Item | Bottle Carrier |
For Use With | Acid Bottles |
Material | Thermoplastic |
Number of Compartments | 1 |
Color | Red |
Product Type | Bottle Carrier |
Compatible Product Type | Laboratory Acid and Solvent Bottles |
Description
Bottle Carrier, For Use With Acid Bottles, Number of Compartments 1, Material Thermoplastic, Color Red, Width 4 1/2 in, Includes Not Applicable, Container Height 6 1/2 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 1 to 100 UG/L (481303)
- SUBURBAN Suburban 350206 Furnace Blower Wheel for SF and SFQ-Series (350206)
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 6 (BP0250)
- LAMOTTE SMART Reagent, Nitrite, 0 to 0.8 ppm (3650-SC)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Wht (B-101)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Blk (B-102)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 4 1/2 In, Blk (B-102-1)
- DYNALON Bottle Carrier, Economy, HDPE, 500mL (408175)
- DYNALON Carrier, For 1000mL Bottle, 6 Compartments (165034)
- THERMOSAFE COOLER TRNSPORT NYLON BLUE 1 1/2 IN 11 (486-BLUE)
- Eagle Thermoplastics Laboratory Carriers & Caddies