Shop All Safety Cabinet Accessories
Eagle
Safety Cabinet Shelf, 1 1/2 in H
Mfr # 29937
Zoro # G602670646
product price: $84.23
/ea
Free Shipping & Returns
$84.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Eagle 15, 30, and 45 gal Cabinets
- Width 39 3/8 in
- Load Capacity 350 lb
Product Information
- Brand Eagle
- MFR # 29937
- Zoro # G602670646
- UPC # 697841116481
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 39 3/8 in |
Depth | 14 in |
Height | 1 1/2 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Material | Steel |
For Use With | Eagle 15, 30, and 45 gal Cabinets |
Load Capacity | 350 lb |
Includes | Everything |
Compatible Mfr. Model Number | 1932X, 1932X2SC, 1932XBEI, 1932XGRAY, 1932XLEGS, 1932XRED, 1932XSC6, 1932XWHTE, 1947X, 1947X2SC, 1947XBEI, 1947XGRAY, 1947XLEGS, 1947XRED, 1947XSC9, 1947XWHTE, 3010X, 3010XBEI, 3010XGRAY, 3010XLEGS, 3010XRED, 3010XSC6, 3010XWHTE, 4510X, 4510XBEI, 4510XGRAY, 4510XLEGS, 4510XRED, 4510XSC9, 4510XWHTE, ADD14X, ADD14XBEI, ADD14XGRAY, ADD14XRED, ADD14XWHTE, ADD15X, ADD15XBEI, ADD15XGRAY, ADD15XRED, ADD15XWHTE, ADDCRA14X, ADDCRAX, CRA3010X, CRA30X, CRA32X, CRA4510X, CRA45X, CRA47X, PEST3010X, PEST32X, PEST4510X, PEST47X, PI3010X, PI30X, PI30XBEI, PI30XGRAY, PI30XWHTE, PI32X, PI32XBEI, PI32XGRAY, PI32XLEGS, PI32XWHTE, PI7710X, PI77X, YPI3010X, YPI30X, YPI32X, YPI32XLEGS, YPI7710X, YPI77X |
For Use With Cabinet/Locker Capacity | 15 gal, 30 gal, 45 gal |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
For Use With Product Type | Cabinet |
Accessory Type | Shelf |
Description
Metal Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Used Windshield Washer Fluid Sign, Landscape (OS-NS-P-710-L-18839)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- BRADY ToughStripe Floor Marking Tape, Gen Purpose, Striped, Black/Yellow, 2 in x 100 ft, 8 mil Thickness (104317)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- JAMCO Flammable Cabinet Shelf, 39 3/4 in W (GL143)
- Eagle Safety Cabinet Accessories