Shop All Oily Waste Cans
Eagle
Poly Self-Closing Oily Waste Can Red 22" L x 18" W x 18" H
Mfr # CAN526-RD
Zoro # G406604090
original price:
$134.53
14% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Polyethylene
- Can Color Red
- Height 18"
- Width 18"
- Length 22"
Product Information
- Brand Eagle
- MFR # CAN526-RD
- Zoro # G406604090
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 18" |
Width | 18" |
Length | 22" |
Details
Can Material | Polyethylene |
Can Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Visitor Parking Only Sign 12inx18in Heavy Gauge Aluminum Signs, 18" L, 12" H, A- Ho - Vis Pk Only (A- Ho - Vis Pk Only)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (20-1-10751-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (KKC2PU-06-XXL)
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58507)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H (CAN140)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 18.38" x 23.44" H (CAN141)
- JUSTRITE Justrite 6 Gallon Oily Waste Can, Red - 09100 (9100)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Red (09200)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 11.88" x 15.88" H (CAN138)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Yellow (937FLY)
- Eagle Safety Storage