Shop All Secondary Spill Containment
Eagle Mfg
Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene
Mfr # 16550
Zoro # G6216734
product price: $1,570.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,570.00
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 10,000 lb
- Covered/Uncovered Uncovered
- Length 88 in
- Color Black
- Material Polyethylene
Product Information
- Brand Eagle Mfg
- MFR # 16550
- Zoro # G6216734
- UPC # 048441004621
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 88 in |
Width | 62 in |
Height | 33 in |
Outside Width | 62 in |
Outside Height | 33 in |
Outside Length | 88 in |
Dimensions | 88 in x 62 in x 33 in |
Description
Spill Containment Sump, Color Black, Dimensions 88 in x 62 in x 33 in, Includes Drain No, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 635 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 33 in, Indoor/Outdoor Use Indoor, Product Type Horizontal Tank Containment, Length 88 in, Manufacturer Warranty 1 yr, Sump Material Polyethylene, For Number of 55 gal. Drums 1, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Green, 1-3/4"H, PK6 (19603)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, L, 100 PK, White (SA650-1003)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950QC/S/MGN)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 8 1 pc, 6PK (840490)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- Eagle Mfg Spill Control Supplies