Shop All Spill Containment Accessories
Eagle Mfg
Spill Containment Berm, 57-3/4 in.W
Mfr # T8102G
Zoro # G3773808
product price: $167.78
/ea
Free Shipping & Returns
$167.78
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 57.75 in
- Drain Included No
- Material Polyethylene, PVC Coated Fabric
- Height 3 in
- Width 36 in
Product Information
- Brand Eagle Mfg
- MFR # T8102G
- Zoro # G3773808
- UPC # 048441008285
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 57.75 in |
Height | 3 in |
Width | 36 in |
Length | 4 3/4 ft |
Bottom Inside Widths | 3 ft |
Bottom Inside Lengths | 5 ft |
Bottom Inside Dimensions | 5 ft L x 3 ft W |
Dimensions | 57 3/4 in L x 32 1/4 in W |
Description
Spill Containment Berm, Bottom Inside Dimensions 5 ft L x 3 ft W, Bottom Inside Length 5 ft, Bottom Inside Width 3 ft, Color Yellow, Dimensions 57 3/4 in L x 32 1/4 in W, Height 3 in, Includes Foam Sidewall, Indoor/Outdoor Use Indoor, Outdoor, Length 4 3/4 ft, Product Type Compressable Foam Sidewall Spill Tray With Grating, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Foam, Spill Capacity, gal. 15 gal, Standards NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- 3M OH&ESD 3M Oh&Esd 142-M-928 Versaflo Peel-Off Visor Covers For M-927 Premium Visor (142-M-928)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- MAGID RoadMaster T340 Tan Cow Split Leather Driver wStraight Thumb, M, 12PK (T340-M)
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- EAGLE MFG Spill Containment Berm, 32-1/4 in.L (T8102)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- SPILL MAGIC Portable Dustpan, Black, 12-1/4" L (206DP)
- Eagle Mfg Spill Containment Accessories