Shop All Safety Cabinet Accessories
Eagle Mfg
Self Closing Kit, Steel, 2 In. H, 6 In. W
Mfr # 1978G
Zoro # G6214083
Free Shipping & Returns
$384.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Self-Close Conversion Kit
- For Use With Eagle Safety Cabinets Prior to 2019
- Material Steel
- Includes All Parts, Instructions and Installation Templates
Product Information
- Brand Eagle Mfg
- MFR # 1978G
- Zoro # G6214083
- UPC # 048441000210
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 12 in |
Fits Cabinet Size | Eagle Undercounter Cabinets |
Details
Item | Self-Close Adapter Kit |
Color | Silver |
Accessory Type | Self-Close Conversion Kit |
For Use With | Eagle Safety Cabinets Prior to 2019 |
Material | Steel |
Includes | All Parts, Instructions and Installation Templates |
Compatible Mfr. Model Number | 1970, 1971 |
For Use With Cabinet/Locker Type | Under Counter Safety Cabinets |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 22 gal |
Description
Self-Close Adapter Kit, Accessory Type Self-Close Conversion Kit, Color Silver, Compatible Mfr. Model Number 1970, 1971, Depth 12 in, For Use With Eagle Safety Cabinets Prior to 2019, For Use With Cabinet/Locker Capacity 22 gal, For Use With Cabinet/Locker Type Under Counter Safety Cabinets, For Use With Product Type Cabinet, Height 12 in, Includes All Parts, Instructions and Installation Templates, Material Steel, Width 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 6-Inch Work Boot, EE, 10 1/2, Brown, PR (13879-10.5EE)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (380LCTA)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- PROTO Hard Hat Lanyard, 23 in, Red (JLANHATRD)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- LYON Desk Chair, 2 level Footrest, Adjustable (NF2024N)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- CONDOR Leveling Feet, 1" D, 1" W, PK4 (799LC1)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Black (306 BLACK)
- Eagle Mfg Safety Cabinet Accessories