Shop All Safety Cabinet Accessories
This Product is Discontinued
Eagle Mfg
Self Closing Kit, 2 In. H, Steel, 6 In. W (Discontinued)
Mfr # 1967G
Zoro # G6999571
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (2) Cam/Stop Brackets, (2) Closer Mounting Jam Brackets, (2) Fusible Link Assemblies, (2) Hydraulic Closers, (2) U-Shaped Linkage, (29) Sheet Metal Screws, (4) Closer Mounting Brackets, (6) O-Rings, (8) Closer Mounting Bracket Pins, #8 x 1/2 in Long Pan, 1 1/8 in Jobber Drill Bit, Instruction Sheet, Plate Assembly (110 gallons), Temlate Sheet
- For Use With Eagle Safety Cabinets Prior to 2019
- Material Steel
- For Use With Product Type Cabinet
- For Use With Cabinet/Locker Capacity 110 gal
Product Information
- Brand Eagle Mfg
- MFR # 1967G
- Zoro # G6999571
- UPC # 048441000203
- Country of Origin United States
- Category Safety Cabinet Accessories
Details
Includes | (2) Cam/Stop Brackets, (2) Closer Mounting Jam Brackets, (2) Fusible Link Assemblies, (2) Hydraulic Closers, (2) U-Shaped Linkage, (29) Sheet Metal Screws, (4) Closer Mounting Brackets, (6) O-Rings, (8) Closer Mounting Bracket Pins, #8 x 1/2 in Long Pan, 1 1/8 in Jobber Drill Bit, Instruction Sheet, Plate Assembly (110 gallons), Temlate Sheet |
Item | Self-Close Adapter Kit |
For Use With | Eagle Safety Cabinets Prior to 2019 |
Material | Steel |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 110 gal |
For Use With Cabinet/Locker Type | Double Drum Safety Cabinets |
Accessory Type | Self-Close Conversion Kit |
Description
Self-Close Adapter Kit, Accessory Type Self-Close Conversion Kit, For Use With Eagle Safety Cabinets Prior to 2019, For Use With Cabinet/Locker Capacity 110 gal, For Use With Cabinet/Locker Type Double Drum Safety Cabinets, For Use With Product Type Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.