Shop All Bench Cans
Eagle Mfg
Plunger Can, 1 qt., Polyethylene, Red
Mfr # P711
Zoro # G2959835
product price: $105.95
/ea
Free Shipping & Returns
$105.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/4 gal
- Height 9 3/4 in
- Outside Dia. 5 1/4 in
- Can Material Polyethylene
- Can Color Red
Product Information
- Brand Eagle Mfg
- MFR # P711
- Zoro # G2959835
- UPC # 048441224500
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 9 3/4 in |
Outside Dia. | 5 1/4 in |
Dasher Plate Dia. | 5 1/4 in |
Dasher Plate Diameter | 5 1/4 in |
Can Diameter | 5 1/4 in |
Details
Item | Plunger Can |
Capacity | 1/4 gal |
Can Capacity | 0.25 gal |
Can Material | Polyethylene |
Can Color | Red |
Standards | FM Approved, OSHA |
Plunger Material | Brass |
Color | Red |
Description
Plunger Can, Capacity 1/4 gal, Can Material Polyethylene, Material Finish Not Applicable, Dasher Plate Diameter 5 1/4 in, Color Red, Plunger Material Brass, Standards FM Approved, OSHA, Product Type Plunger Dispensing Can, Can Diameter 5 1/4 in, Height 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , C-14 light-duty, chemical resistant glove PR (C-14 - 2XL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045BL)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- EAGLE MFG Plunger Can, 1 Gal., Polyethylene, Red (P714)
- EAGLE MFG Plunger Can, 1/2 Gal., Polyethylene, Red (P712)
- EAGLE MFG Bench Can, 1 Qt., Galvanized Steel, Red (B601)
- EAGLE MFG Daub Can, 1/8 gal Cap., Red, 3-1/2" H (B600D)
- EAGLE MFG Plunger Can, 1 Gal., Galvanized Steel, Red (P704)
- EAGLE MFG Plunger Can, 1 qt., Galvanized Steel, Red (P701)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10370)
- Eagle Mfg Safety Storage