Shop All Bench Cans
Eagle Mfg
Plunger Can, 1 Gal., Polyethylene, Red
Mfr # P714
Zoro # G3064555
product price: $120.87
/ea
Free Shipping & Returns
$120.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Height 13 in
- Outside Dia. 7 3/4 in
- Can Material Polyethylene
- Can Color Red
Product Information
- Brand Eagle Mfg
- MFR # P714
- Zoro # G3064555
- UPC # 048441224708
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 13 in |
Outside Dia. | 7 3/4 in |
Dasher Plate Dia. | 5 1/4 in |
Dasher Plate Diameter | 5 1/4 in |
Can Diameter | 7 3/4 in |
Details
Item | Plunger Can |
Capacity | 1 gal |
Can Capacity | 1 gal |
Can Material | Polyethylene |
Can Color | Red |
Standards | FM Approved, OSHA |
Plunger Material | Brass |
Color | Red |
Description
Plunger Can, Capacity 1 gal, Can Material Polyethylene, Material Finish Not Applicable, Dasher Plate Diameter 5 1/4 in, Color Red, Plunger Material Brass, Standards FM Approved, OSHA, Product Type Plunger Dispensing Can, Can Diameter 7 3/4 in, Height 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Non-Marring Cap Knee Pad H/L Tan Cap, PR (325HL)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- MILLER ELECTRIC Half Mask Respirator, LPR-100, S/M, Single Filter (ML00994)
- ERGODYNE Orange Non-Certified Standard Vest (8020HL)
- EAGLE MFG Plunger Can, 1/2 Gal., Polyethylene, Red (P712)
- EAGLE MFG Plunger Can, 1 qt., Polyethylene, Red (P711)
- EAGLE MFG Plunger Can, 1 qt., Galvanized Steel, Red (P701)
- EAGLE MFG Bench Can, 1/2 Gal., Galvanized Steel, Red (B602)
- EAGLE MFG Plunger Can, 1 Gal., Galvanized Steel, Red (P704)
- EAGLE MFG Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene (P712)
- EAGLE MFG Plunger Can, 1/2 Gal., Galvanized Steel (P702)
- Eagle Mfg Safety Storage