Shop All Bench Cans
Eagle Mfg
Plunger Can, 1 Gal., Galvanized Steel, Red
Mfr # P704
Zoro # G2433663
product price: $121.76
/ea
Free Shipping & Returns
$121.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 3/4 in
- Capacity 1 gal
- Outside Dia. 8 in
- Can Material Galvanized Steel
- Can Color Red
Product Information
- Brand Eagle Mfg
- MFR # P704
- Zoro # G2433663
- UPC # 048441224401
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 10 3/4 in |
Outside Dia. | 8 in |
Dasher Plate Dia. | 5 1/4 in |
Dasher Plate Diameter | 5 1/4 in |
Can Diameter | 8 in |
Details
Item | Plunger Can |
Capacity | 1 gal |
Can Capacity | 1 gal |
Can Material | Galvanized Steel |
Can Color | Red |
Standards | FM Approved, OSHA |
Finish | Powder Coated |
Color | Red |
Plunger Material | Brass |
Includes | Pump Assembly, Spring-Mounted Dasher Plate |
Product Type | Plunger Dispensing Can |
Material Finish | Powder Coated |
Description
Plunger Can, Capacity 1 gal, Can Material Galvanized Steel, Material Finish Powder Coated, Dasher Plate Diameter 5 1/4 in, Color Red, Plunger Material Brass, Standards FM Approved, OSHA, Product Type Plunger Dispensing Can, Can Diameter 8 in, Height 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Panel Pack, 5-7/8"W, LED (816PREMPAK)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Flush (STI-9604)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6600)
- C.H. HANSON 3 inch Stencil Let. & Num. 92 pc Set (10153)
- EAGLE MFG Plunger Can, 1 qt., Galvanized Steel, Red (P701)
- EAGLE MFG Plunger Can, 1/2 Gal., Galvanized Steel (P702)
- EAGLE MFG Bench Can, 1 Qt., Galvanized Steel, Red (B601)
- EAGLE MFG Plunger Can, 1/2 Gal., Polyethylene, Red (P712)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- EAGLE MFG Plunger Can, 1 qt., Polyethylene, Red (P711)
- JUSTRITE Bench Can, Steel, 11-1/2" dia, 2 gal Cap. (10578)
- Eagle Mfg Safety Storage