Shop All Safety Cabinets
This Product is Discontinued
Eagle Mfg
Paints and Inks Cabinet, 96 gal., Yellow (Discontinued)
Mfr # YPI62LEGS
Zoro # G1470185
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 96 gal
- Width 31 1/4 in
- Depth 31 1/4 in
- Height 69 in
- Rated For Flammable Storage Yes
Product Information
- Brand Eagle Mfg
- MFR # YPI62LEGS
- Zoro # G1470185
- UPC # 048441003679
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 31 1/4 in |
Depth | 31 1/4 in |
Height | 69 in |
Exterior Dimensions (WxDxH) - Flammables | 31 1/4 in x 31 1/4 in x 69 in |
Exterior Width | 31 1/4 in |
Exterior Depth | 31 1/4 in |
Exterior Height | 69 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard with Legs, Capacity 96 gal, Height 69 in, Width 31 1/4 in, Depth 31 1/4 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.