Shop All Safety Cabinets
Eagle Mfg
Paints and Inks Cabinet, 40 gal., Yellow
Mfr # YPI32XLEGS
Zoro # G2114701
product price: $1,630.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,630.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Number of Doors 2
- Cabinet Height Range Counter Height
- Material Steel
- Color Yellow
Product Information
- Brand Eagle Mfg
- MFR # YPI32XLEGS
- Zoro # G2114701
- UPC # 049441691210
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Counter Height |
Door Opening Width | 40 3/4 in |
Exterior Height | 48 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 48 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 40 gal, Height 48 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- VIKING Open Road Safety Pant Green (D6323PG-S)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Olive, Plain, PR (75120/10)
- STABILICERS Overshoe, Black, L, PR (200415)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI62X)
- EAGLE MFG Corrosive Safety Cabinet, 4 Shelves, Blue (M24CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- Eagle Mfg Safety Storage