Eagle Mfg

Paints and Inks Cabinet, 40 gal., Yellow (Discontinued)


Item requires special delivery charges. A $175.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Safety Cabinets

Key Features

  • Capacity 40 gal
  • Width 43 in
  • Depth 18 in
  • Height 48 in
  • Rated For Flammable Storage Yes
See all product information

Product Information

Dimensions

Width 43 in
Depth 18 in
Height 48 in
Exterior Height 48 in
Exterior Depth 18 in
Exterior Width 43 in
Exterior Dimensions (WxDxH) - Flammables 43 in x 18 in x 48 in

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 40 gal, Height 48 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products