Shop All Safety Cabinets
Eagle Mfg
Paints and Inks Cabinet, 40 gal., Red
Mfr # PI32X
Zoro # G2217984
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,410.00
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Width 43 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Product Information
- Brand Eagle Mfg
- MFR # PI32X
- Zoro # G2217984
- UPC # 048441691166
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Cabinet Height Range | Counter Height |
Door Opening Width | 40 3/4 in |
Exterior Width | 43 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 40 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN59)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, XL, TLL (103828-BLKXLTLL)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, XL, PR, XL Black (818WP)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- EAGLE MFG Corrosive Safety Cabinet, 4 Shelves, Blue (M24CRA)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Flammable Safety Cabinet, 15 gal., Yellow (ADD14X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1947XRED)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- GLOBAL INDUSTRIAL 45 Gallon Flammable Cabinet, Manual Close, 43W x 18D x 65H (298541)
- Eagle Mfg Safety Storage