Shop All Secondary Spill Containment
Eagle Mfg
Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene
Mfr # 1609BLK
Zoro # G6540086
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10 gal
- Color Black
- Standards UN/DOT Rated
- Outside Height 18.333 in
- Outside Length 15 in
Product Information
- Brand Eagle Mfg
- MFR # 1609BLK
- Zoro # G6540086
- UPC # 048441009442
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Height | 18.333 in |
Outside Length | 15 in |
Details
Item | Open Head Poly Drum,w/Lock Ring,10 gal. |
Load Capacity | 10 gal |
Color | Black |
Standards | UN/DOT Rated |
Material | High-Density-Polyethylene |
Opening Closure Type | Plastic Lever-Lock |
Lid Type | Regular Lid |
Description
Open Head Poly Drum,w/Lock Ring,10 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Brass, Yellow, 2" H x 2" W, Round, PK25 (43590)
- LYLE Visitors Must Report Notice, Decal, 7"x5" (LCU5-0153-ND_7X5)
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 1000ft (NTL175 : NTL175-1000)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 28-1/4" H (SPKHZ-65)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- Eagle Mfg Secondary Spill Containment