Shop All Oily Waste Cans
Eagle Mfg
Oily Waste Can, 6 gal., Polyethylene, Black
Mfr # 933FLBLK
Zoro # G6190362
product price: $75.92
/ea
Free Shipping & Returns
$75.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Polyethylene
- Height 16 in
- Can Color Black
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
Product Information
- Brand Eagle Mfg
- MFR # 933FLBLK
- Zoro # G6190362
- UPC # 048441005659
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 16 in |
Can Diameter | 13 1/2 in |
Outside Dia. | 13 1/2 in |
Width | 16 1/2 in |
Length | 13 1/2 in |
Details
Item | Oily Waste Can |
Can Material | Polyethylene |
Can Color | Black |
Safety Can Lid Type | Foot Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, NFPA, OSHA |
Lid Closure Type | Foot Operated Self Closing |
Can Capacity | 6 gal |
For Location | Floor |
Product Type | Oily Waste Can |
Description
Oily Waste Can, Can Diameter 13 1/2 in, Capacity 6 gal, Can Material Polyethylene, Material Finish Not Applicable, Color Black, Height 16 in, Length 13 1/2 in, Lid Closure Type Foot Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, NFPA, OSHA, Width 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Chest Wader Black (8606700)
- MOON AMERICAN Hex Bushing, FNPTxMNH, 1-1/2 Inx2-1/2 In (356-1562521)
- ALTA Knee Pads, Soft Style, PR (50410.00)
- LYLE Admittance Sign, 5x7 In., English (U1-1005-RD_7X5)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Red (937FL)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Yellow (935FLY)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- EAGLE MFG Eagle Poly Waste Can, 14 Gallon, Red with Foot Lever (937FL)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Yellow (937FLY)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09101)
- Eagle Mfg Safety Storage