Shop All Oily Waste Cans
Eagle Mfg
Oily Waste Can, 14 gal, Polyethylene, Black
Mfr # 937FLBLK
Zoro # G6149412
product price: $108.48
/ea
Free Shipping & Returns
$108.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Polyethylene
- Can Color Black
- Height 21 in
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
Product Information
- Brand Eagle Mfg
- MFR # 937FLBLK
- Zoro # G6149412
- UPC # 048441005642
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 21 in |
Can Diameter | 18 in |
Outside Dia. | 18 in |
Width | 22 in |
Length | 18 in |
Details
Item | Oily Waste Can |
Can Material | Polyethylene |
Can Color | Black |
Safety Can Lid Type | Foot Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | NFPA, OSHA |
Lid Closure Type | Foot Operated Self Closing |
Can Capacity | 14 gal |
Product Type | Oily Waste Can |
For Location | Floor |
Description
Oily Waste Can, Can Diameter 18 in, Capacity 14 gal, Can Material Polyethylene, Material Finish Not Applicable, Color Black, Height 21 in, Length 18 in, Lid Closure Type Foot Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards NFPA, OSHA, Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 10PK (9205P-10-DC)
- MCR SAFETY Heavy Weight Blend Multicolor, M, PK12 (9643LM)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 13 (XAN9P/8080AP536-13)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120LBL)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Yellow (935FLY)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Yellow (937FLY)
- EAGLE MFG Oily Waste Can, 10 gal, Polyethylene, Black (935FLBLK)
- EAGLE MFG Oily Waste Can, 6 gal., Polyethylene, Black (933FLBLK)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- JUSTRITE Eagle 6 Gallon Poly Safety Biohazardous Waste Can, Red - 943BIO (943BIO)
- Eagle Mfg Safety Storage