Shop All Oily Waste Cans
Eagle Mfg
Oily Waste Can, 10 gal, Polyethylene, Black
Mfr # 935FLBLK
Zoro # G6201526
product price: $90.13
/ea
Free Shipping & Returns
$90.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Can Material Polyethylene
- Can Color Black
- Height 18 in
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
Product Information
- Brand Eagle Mfg
- MFR # 935FLBLK
- Zoro # G6201526
- UPC # 048441005666
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 18 in |
Can Diameter | 18 in |
Outside Dia. | 18 in |
Width | 22 in |
Length | 18 in |
Details
Item | Oily Waste Can |
Can Material | Polyethylene |
Can Color | Black |
Safety Can Lid Type | Foot Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | NFPA, OSHA |
Lid Closure Type | Foot Operated Self Closing |
Can Capacity | 10 gal |
Product Type | Oily Waste Can |
For Location | Floor |
Description
Oily Waste Can, Can Diameter 18 in, Capacity 10 gal, Can Material Polyethylene, Material Finish Not Applicable, Color Black, Height 18 in, Length 18 in, Lid Closure Type Foot Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards NFPA, OSHA, Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Element, Disposable Gloves, 3.2 mil Palm, Nitrile, Powder-Free, M, 250 PK, Blue (62872)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6520S)
- CONDOR Leather Gloves, S, PR (4NHC7)
- ERGODYNE Ergodyne® ProFlex® 230HL Wide Soft Cap Knee Pad, Black, One Size (18231)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Red (937FL)
- EAGLE MFG Oily Waste Can, 6 gal., Polyethylene, Black (933FLBLK)
- EAGLE MFG Oily Waste Can, 14 gal, Polyethylene, Black (937FLBLK)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Yellow (937FLY)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 18.38" x 23.44" H (CAN141)
- Eagle Mfg Safety Storage