Shop All Oily Waste Cans
Eagle Mfg
Oily Waste Can, 10 Gal., Poly, Yellow
Mfr # 935FLY
Zoro # G0560576
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Polyethylene
- Height 18 in
- Can Color Yellow
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
Product Information
- Brand Eagle Mfg
- MFR # 935FLY
- Zoro # G0560576
- UPC # 048441222742
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 18 in |
Can Diameter | 18 in |
Outside Dia. | 18 in |
Length | 18 in |
Width | 22 in |
Details
Item | Oily Waste Can |
Can Material | Polyethylene |
Can Color | Yellow |
Safety Can Lid Type | Foot Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, NFPA, OSHA |
Lid Closure Type | Foot Operated Self Closing |
Can Capacity | 10 gal |
For Location | Floor |
Product Type | Oily Waste Can |
Description
Oily Waste Can, Can Diameter 18 in, Capacity 10 gal, Can Material Polyethylene, Material Finish Not Applicable, Color Yellow, Height 18 in, Length 18 in, Lid Closure Type Foot Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, NFPA, OSHA, Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Deluxe Lockout Station, Plastic, Yellow (S1900VE410PRE)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Large, 1-Dozen (708355L)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- EAGLE MFG Oily Waste Can, 14 gal, Polyethylene, Black (937FLBLK)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- EAGLE MFG Oily Waste Can, 10 gal, Polyethylene, Black (935FLBLK)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Yellow (933FLY)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Red (937FL)
- JUSTRITE 10 Gallon Oily Waste Can with Foot-Operated Self-Closing Cover (9300)
- Eagle Mfg Oily Waste Cans