Shop All Oily Waste Cans
Eagle Mfg
Oily Waste Can, 10 Gal., Poly, Red
Mfr # 935FL
Zoro # G0565293
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Polyethylene
- Can Color Red
- Height 18 in
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
Product Information
- Brand Eagle Mfg
- MFR # 935FL
- Zoro # G0565293
- UPC # 048441222728
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 18 in |
Can Diameter | 18 in |
Outside Dia. | 18 in |
Width | 22 in |
Length | 18 in |
Details
Item | Oily Waste Can |
Can Material | Polyethylene |
Can Color | Red |
Safety Can Lid Type | Foot Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, NFPA, OSHA |
Lid Closure Type | Foot Operated Self Closing |
Can Capacity | 10 gal |
Product Type | Oily Waste Can |
For Location | Floor |
Description
Oily Waste Can, Can Diameter 18 in, Capacity 10 gal, Can Material Polyethylene, Material Finish Not Applicable, Color Red, Height 18 in, Length 18 in, Lid Closure Type Foot Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, NFPA, OSHA, Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN751M-08)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (63-632PF/M)
- TRU-SPEC Mens Tactical Pants, Size 34", Coyote (1063)
- GLOWEAR BY ERGODYNE Lime 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Red (937FL)
- EAGLE MFG Oily Waste Can, 6 gal., Polyethylene, Black (933FLBLK)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- EAGLE MFG Oily Waste Can, 14 gal, Polyethylene, Black (937FLBLK)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Yellow (933FLY)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Yellow (937FLY)
- JUSTRITE 0 Six Gallon Oily Waste Can Other Safety Equipment (9104)
- Eagle Mfg Safety Storage