Shop All Guard Rails
Eagle Mfg
Installation Kit for Post Sleeves, Foam
Mfr # 1739KIT
Zoro # G6943684
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Overall Height 1 in
- Overall Width 1 in
- Color Black
- Includes 2 Foam Pieces
Product Information
- Brand Eagle Mfg
- MFR # 1739KIT
- Zoro # G6943684
- UPC # 048441003853
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 1 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Details
Material | Foam |
Bollard Accessory Item | Installation Kit |
Color | Black |
Includes | 2 Foam Pieces |
For Use With | Post Sleeves |
Item | Installation Kit for Post Sleeves |
Weight | 1 lb |
Net Weight | 1 lb. |
Product Type | Installation Kit |
Description
Installation Kit for Post Sleeves, Product Type Installation Kit, For Use With Post Sleeves, Includes (2) Foam Pieces, Overall Height 1 in, Overall Width 1 in, Color Black, Material Steel, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PAIL LID CLOSING PRESS - CASTER KIT, PK4 (PLC-CK)
- LEVEL-EZE Ladder Z Leveler with Swivel Feet (EZE1000-2)
- LOOS Wire Rope Thimble, 3/8 In, CS (AN100-12)
- CASTERHQ 6"x3" Drop Forged Heavy Duty Swivel Caster, Poly on Iron Wheel, 2, (CB-10SCP63)
- EAGLE MFG Guards & Protectors, 4" Bumper Post Sleeve-Yellow (1732)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- EAGLE MFG GUIDEPOST, 42 IN, High Visibility LIME (1734LM)
- EAGLE MFG Ribbed Bollard Post Sleeve 6 Yellow, Eagle, -YL (1730)
- EAGLE MFG Guide-Post Delineator, 42" H, Orange (1734OR)
- EAGLE MFG Square Post Cap, 5 In. (1759)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 24 In. (15110)
- Eagle Mfg Warehouse Safety Guards & Protectors