Shop All Funnels & Accessories
Eagle Mfg
Funnel, Drum, W/Screen
Mfr # 1662
Zoro # G0964914
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 7 in
- Color Yellow
- Function Provides containment of any spills or splashes, allows hands-free draining of filters and small containers, use of drum fill gauge to monitor contents
- For Use With 30 gal Drums, 55 gal Drums
Product Information
- Brand Eagle Mfg
- MFR # 1662
- Zoro # G0964914
- UPC # 048441607020
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 7 in |
Diameter | 18 in |
Overall Height | 7 in |
Spout Length | 2 in |
Connection Size | 2 in |
Overall Diameter | 18 in |
Spout Diameter | 2 in |
For Bung Hole Size | 2 in |
Outside Diameter | 18 in |
Description
Funnel with Screen, Color Yellow, For Bung Hole Size 2 in, For Use With 30 gal Drums, 55 gal Drums, Funnel Material Polyethylene, Overall Height 7 in, Thread Type NPT, Body Color Yellow, Lid Color Not Applicable, For Drum Capacity 30 gal, 55 gal, For Drum Head Type Closed Head, Includes Flame Arrestor Yes, Lid Type No Lid, Outside Diameter 18 in, Resistance Properties Chemical Resistant, Spout Diameter 2 in, Standards EPA 40 CFR 265.173
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Nut/Bolt, PK50 (6698-050R)
- GENUINE Injector Retaining Bracket, 13537577649 (13537577649)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5141)
- SKYJACKER UPPER AND LOWER CONTROL ARM BUSHING KIT (HB-D4552-LK)
- EAGLE MFG Funnel, 9 in Lg, 1 1/8 in Spout Outside Dia., Polyethylene, Yellow (F15FUN)
- EAGLE MFG Funnel, No Lid, No Flame Arrester, 18 in x 7 in, 2 in Spout Dia, 2 in NPT, Yellow (1660)
- CUSTOM ACCESSORIES Shop Craft Shop Craft Assorted Plastic Funnel Set (30004)
- GROZ Funnel, Conical, Polyethylene, 650mL (41935)
- ECO FUNNEL 8in with 38-430 Cap Adapter, Red Lid (EF-3004C)
- ULTRATECH Drum Funnel, 11 In, with Spout (497)
- JUSTRITE Drum Funnel, Flammables (28681)
- Eagle Mfg Funnels & Accessories